Shop BEVCO
See all product information
Create Account
ESD Mid Poly Chair w/Casters
- Mfr # 7350E-CARD5S
- Zoro # G223558590
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
0 Degrees
For Workbench Height
28 1/2 in to 36 in
ESD-Safe
ESD-Safe
Foot Support
Yes
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350E-CARD5S
- Zoro #
- G223558590
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Back Tilt Forward
- 0 Degrees
- ESD-Safe
- ESD-Safe
- Foot Support
- Yes
- Base Material
- Aluminum
- Product Type
- ESD Chair
- Seat Material
- Polyurethane
- Assembly
- Yes
- Back Tilt Backward
- 0 Degrees
- Color
- Black
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Number of Glides
- 1
- Seat Tilt Forward
- 0 Degrees
- Number of Casters
- 5
- Weight Capacity
- 300 lb
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- For Workbench Height
- 28 1/2 in to 36 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 17 1/2 in
- Seat Width
- 18 1/2 in
- Back Height
- 12 1/2 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 25 in
- Seat Thickness
- 1 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.