Shop BEVCO
See all product information
Create Account
ISO 5 Tall Vinyl Tubular Steel Stool w/C
- Mfr # 3610C2-V-BK-CADS/5
- Zoro # G923558784
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Standards
ASNI/BIFMA, UL
Seat Height - Minimum
24 in
Number of Glides
1
Seat Thickness
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610C2-V-BK-CADS/5
- Zoro #
- G923558784
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Standards
- ASNI/BIFMA, UL
- Number of Glides
- 1
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Material
- Vinyl
- Product Type
- Stool
- Stool Weight
- 19 lb
- Cleanroom Class
- ISO 5
- Base Material
- Steel
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Color
- Black
- Assembly
- Yes
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Depth
- 16 in
- Seat Height - Minimum
- 24 in
- Seat Thickness
- 2 3/4 in
- Overall Width
- 25 in
- Overall Height
- 28 in
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Seat Height - Maximum
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.