ESD Tall Chair
- Mfr # 7550E
- Zoro # G323558568
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
0 Degrees
Number of Casters
0
Back Tilt Backward
0 Degrees
Seat Height - Maximum
30 1/2 in
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550E
- Zoro #
- G323558568
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Seat Tilt Backward
- 0 Degrees
- Number of Casters
- 0
- Back Tilt Backward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Product Type
- ESD Chair
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- Number of Glides
- 1
- Assembly
- Yes
- Base Material
- Aluminum
- Seat Tilt Forward
- 0 Degrees
- Color
- Black
- ESD-Safe
- ESD-Safe
- Includes Arms
- Armless
- Back Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 30 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- For Workbench Height
- 30 1/2 in to 40 1/2 in
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.