Shop BEVCO
See all product information
Create Account
ISO 5 Mid Vinyl Stool
- Mfr # 3350C2-V-BK
- Zoro # G723559547
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Features
360 Degrees Swivel, Heavy-Duty Construction
Standards
ASNI/BIFMA, UL
Number of Glides
1
Overall Width
25 in
Seat Thickness
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350C2-V-BK
- Zoro #
- G723559547
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Standards
- ASNI/BIFMA, UL
- Number of Glides
- 1
- Stool Weight
- 14 lb
- Color
- Black
- Weight Capacity
- 300 lb
- Product Type
- Stool
- Includes
- (5) Mushroom Glides
- Foot Support
- No
- Material
- Vinyl
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Width
- 25 in
- Seat Thickness
- 2 3/4 in
- Seat Height - Maximum
- 25 in
- Seat Depth
- 16 in
- Seat Height - Minimum
- 17 1/2 in
- Seat Width
- 16 in
- Overall Height
- 19 1/2 in
- Overall Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.