ISO 4 Tall Poly Tilt Chair
- Mfr # 7501C1-BLK
- Zoro # G323559404
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Foot Support
Yes
Assembly
Yes
Seat Thickness
1 1/2 in
For Workbench Height
31 in to 41 in
Base Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7501C1-BLK
- Zoro #
- G323559404
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- Yes
- Assembly
- Yes
- Base Material
- Nylon
- Number of Casters
- 0
- Cleanroom Class
- ISO 4
- Seat Tilt Forward
- 6 Degrees
- Seat Tilt Backward
- 6 Degrees
- Includes Arms
- Armless
- Back Tilt Forward
- 11 Degrees
- ESD-Safe
- Not ESD Safe
- Number of Glides
- 1
- Product Type
- Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Color
- Black
- Weight Capacity
- 300 lb
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Black
Dimensions
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 31 in to 41 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 31 in
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- Seat Width
- 18 1/2 in
- Seat Height - Minimum
- 21 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.