Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Desk Vinyl Stool
- Mfr # 3050E2-V-BK
- Zoro # G723558854
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminum
Features
360 Degrees Swivel, Heavy-Duty Construction
Seat Height - Minimum
14 1/2 in
Overall Width
25 in
ESD-Safe
ESD-Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050E2-V-BK
- Zoro #
- G723558854
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Base Material
- Aluminum
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- ESD-Safe
- ESD-Safe
- Material
- Vinyl
- Standards
- ASNI/BIFMA, UL
- Color
- Black
- Assembly
- Yes
- Includes
- (5) ESD Mushroom Glides
- Number of Glides
- 0
- Cleanroom Class
- ISO 5
- Stool Weight
- 12 lb
- Product Type
- Stool
- Weight Capacity
- 300 lb
- Foot Support
- No
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Height - Minimum
- 14 1/2 in
- Overall Width
- 25 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Depth
- 16 in
- Seat Height - Maximum
- 19 1/2 in
- Overall Height
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Traction Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.