Shop BEVCO
See all product information
Create Account
ESD Desk Poly Chair
- Mfr # 7050E
- Zoro # G623558077
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Backward
0 Degrees
ESD-Safe
ESD-Safe
Weight Capacity
300 lb
Assembly
Yes
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7050E
- Zoro #
- G623558077
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Back Tilt Backward
- 0 Degrees
- ESD-Safe
- ESD-Safe
- Weight Capacity
- 300 lb
- Assembly
- Yes
- Number of Glides
- 1
- Standards
- ANSI/BIFMA, UL
- Product Type
- ESD Chair
- Includes Arms
- Armless
- Base Material
- Aluminum
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 0 Degrees
- Back Tilt Forward
- 0 Degrees
- Seat Tilt Backward
- 0 Degrees
- Number of Casters
- 0
- Color
- Black
- Foot Support
- No
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 14 1/2 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 24 1/2 in to 29 1/2 in
- Seat Width
- 18 1/2 in
- Back Height
- 12 1/2 in
- Back Width
- 16 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.