ISO 5 Desk Chair
- Mfr # 9050MC2-BLK
- Zoro # G423558703
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Seat Tilt Forward
0 Degrees
ESD-Safe
Not ESD Safe
Weight Capacity
350 lb
Product Type
Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9050MC2-BLK
- Zoro #
- G423558703
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- No
- Seat Tilt Forward
- 0 Degrees
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 350 lb
- Product Type
- Cleanroom Chair
- Number of Casters
- 0
- Color
- Black
- Number of Glides
- 1
- Assembly
- Yes
- Base Material
- Aluminum
- Back Tilt Forward
- 0 Degrees
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- 0 Degrees
- Seat Tilt Backward
- 0 Degrees
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 15 1/2 in
- Seat Height - Maximum
- 21 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- For Workbench Height
- 25 1/2 in to 31 in
- Back Height
- 16 in
- Seat Width
- 20 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.