Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Vinyl Tubular Steel Stool
- Mfr # 3610E2-V-BK-CARD5S
- Zoro # G623558527
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Color
Black
Seat Depth
16 in
Overall Depth
16 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610E2-V-BK-CARD5S
- Zoro #
- G623558527
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Foot Support
- No
- Color
- Black
- Material
- Vinyl
- Number of Glides
- 1
- Product Type
- Stool
- Stool Weight
- 19 lb
- Base Material
- Steel
- Weight Capacity
- 300 lb
- ESD-Safe
- ESD-Safe
- Assembly
- Yes
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Cleanroom Class
- ISO 5
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Depth
- 16 in
- Overall Depth
- 16 in
- Seat Height - Maximum
- 29 in
- Seat Width
- 16 in
- Seat Height - Minimum
- 24 in
- Overall Height
- 29 in
- Overall Width
- 25 in
- Seat Thickness
- 2 3/4 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.