Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Desk Poly Tilt Chair w/Caster
- Mfr # 7051E1-CARD5S
- Zoro # G723558366
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
25 1/2 in to 30 1/2 in
Back Tilt Forward
11 Degrees
Standards
ANSI/BIFMA, UL
Color
Black
Seat Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7051E1-CARD5S
- Zoro #
- G723558366
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Standards
- ANSI/BIFMA, UL
- Color
- Black
- Number of Glides
- 1
- Number of Casters
- 5
- Back Tilt Backward
- 15 Degrees
- Weight Capacity
- 300 lb
- Includes Arms
- Armless
- Foot Support
- No
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- ESD-Safe
- Seat Tilt Forward
- 6 Degrees
- Product Type
- ESD/Cleanroom Chair
- Base Material
- Aluminum
- Assembly
- Yes
- Cleanroom Class
- ISO 4
- Wire Color
- Black
Dimensions
- For Workbench Height
- 25 1/2 in to 30 1/2 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.