ESD Desk Fabric Tilt Chair w/Casters
- Mfr # 9051M-E-EBF-CARD5S
- Zoro # G123558546
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Back Width
17 1/2 in
Back Height
16 in
Seat Height - Minimum
15 1/2 in
Includes Arms
Armless
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9051M-E-EBF-CARD5S
- Zoro #
- G123558546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Back Width
- 17 1/2 in
- Back Height
- 16 in
- Seat Height - Minimum
- 15 1/2 in
- For Workbench Height
- 26 1/2 in to 32 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 21 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.