ISO 4 Tall Poly Stool w/Casters
- Mfr # 3550C1-P-3850S/5
- Zoro # G123558218
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Standards
ASNI/BIFMA, UL
Assembly
Yes
ESD-Safe
Not ESD Safe
Seat Height - Maximum
30 1/2 in
Overall Height
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550C1-P-3850S/5
- Zoro #
- G123558218
- UPC #
- -
- Country of Origin
- China
- Item
- Stool
- Standards
- ASNI/BIFMA, UL
- Assembly
- Yes
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 300 lb
- Product Type
- Stool
- Base Material
- Aluminum
- Number of Glides
- 1
- Color
- Black
- Stool Weight
- 16 lb
- Cleanroom Class
- ISO 4
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Material
- Polyurethane
- Foot Support
- No
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height - Maximum
- 30 1/2 in
- Overall Height
- 30 1/2 in
- Seat Width
- 14 in
- Overall Depth
- 14 in
- Seat Thickness
- 2 in
- Overall Width
- 25 in
- Seat Depth
- 14 in
- Seat Height - Minimum
- 20 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.