ESD/ISO 5 Mid Chair w/Casters
- Mfr # 9350ME2-BLK-CARD5S
- Zoro # G623559258
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Forward
0 Degrees
Back Width
17 1/2 in
Product Type
ESD/Cleanroom Chair
Seat Height - Minimum
19 in
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9350ME2-BLK-CARD5S
- Zoro #
- G623559258
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Number of Glides
- 1
- Weight Capacity
- 350 lb
- Foot Support
- Yes
- Number of Casters
- 5
- Color
- Black
- Back Tilt Forward
- 0 Degrees
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 0 Degrees
- Cleanroom Class
- ISO 5
- Standards
- ANSI/BIFMA, UL
- Assembly
- Yes
- Base Material
- Aluminum
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 0 Degrees
- Includes Arms
- Armless
- Wire Color
- Black
Dimensions
- Back Width
- 17 1/2 in
- Seat Height - Minimum
- 19 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 26 1/2 in
- For Workbench Height
- 30 in to 37 1/2 in
- Back Height
- 16 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.