Shop BEVCO
See all product information
Create Account
ESD Mid Fabric Stool
- Mfr # 3350E-F-EB
- Zoro # G623558411
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Number of Glides
1
Seat Height - Minimum
17 1/2 in
ESD-Safe
ESD-Safe
Overall Width
25 in
Features
360 Degrees Swivel, Heavy-Duty Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350E-F-EB
- Zoro #
- G623558411
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Foot Support
- No
- Assembly
- Yes
- Product Type
- Stool
- Includes
- (5) ESD Mushroom Glides
- Stool Weight
- 13 lb
- Weight Capacity
- 300 lb
- Base Material
- Aluminum
- Material
- Fabric
- Color
- Black
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Seat Height - Minimum
- 17 1/2 in
- Overall Width
- 25 in
- Seat Height - Maximum
- 25 in
- Overall Depth
- 16 in
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Overall Height
- 26 in
- Seat Thickness
- 2 3/4 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.