Plywood Chair
- Mfr # 1502/5
- Zoro # G925075913
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Seat Width
15 1/2 in
Seat Color
Maple
Includes Assembly Tools
No
Back Height
6 in
Maximum Seat Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502/5
- Zoro #
- G925075913
- UPC #
- -
- Country of Origin
- United States
- Item
- Plywood Chair
- Seat Color
- Maple
- Includes Assembly Tools
- No
- Features
- A Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Back: 3 in Vertical, 5 in Horizontal
- Includes Footrest
- Yes
- Series
- Plywood
- Back Color
- Maple
- Adjustable Seat
- Yes
- Number of Feet
- 5
- Seat Material
- Plywood
- Waterfall Seat
- Yes
- Number of Casters/Glides
- 5
- Seat Adjustments
- Height
- Weight Capacity
- 300 lb
- Caster/Glide Material
- Plastic
- Standards
- UL Greenguard
Dimensions
- Seat Width
- 15 1/2 in
- Back Height
- 6 in
- Maximum Seat Height
- 28 in
- Back Width
- 14 1/8 in
- Seat Depth
- 13 7/8 in
- Minimum Seat Height
- 23 in
- Seat Thickness
- 3/8 in
- Notional Size
- Standard
- Back Depth
- 3/8 in
Description
Plywood Chair, Maximum Seat Height 28 in, Seat Color Maple, Seat Thickness 3/8 in, Back Color Maple, Seat Depth 13 7/8 in, Seat Width 15 1/2 in, Seat Material Plywood, Weight Capacity 300 lb, Series Plywood, Minimum Seat Height 23 in, Notional Size Standard, Standards UL Greenguard, Back Depth 3/8 in, Back Height 6 in, Back Width 14 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.