Zoro Homepage

Refrigerator, Undercounter, Two Door, 60" W, 14.75 cu. ft., 115 Volt

  • Mfr # UCR60AHC

  • Zoro # G2534390


product price: $4,949.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
2
Width
60"
Height
34.5"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCR60AHC
Zoro #
G2534390
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
34.5"
Depth
29.25"
Interior Width
56"
Interior Height:
23"
Cord Length
8 ft.
Interior Depth
19.75"

Details

Color
Stainless Steel
Number of Doors
2
Voltage
115
Capacity
14.75 cu. ft.
Plug Type
NEMA 5-15R
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Hz
60
Door Type
Solid
Phase
1
Door Style
Swing
Casters
Yes
Temperature Range (F)
36 - 38 Degrees F
Refrigerant Type
R-290

Description

Refrigerator, Undercounter, Two Door, 72" W, 17.88 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four Epoxy Coated Steel Wire Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.