Zoro Homepage

35K/4K/5K, 2'X4', Dimmable, 2PK

  • Mfr # 156785-1

  • Zoro # G215189009


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
Width
47.71 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156785-1
Zoro #
G215189009
UPC #
850060855283
Country of Origin
China

Dimensions

Width
47.71 in
Length
23.74 in
Depth
2 in

Details

Voltage
120-277V AC
Watts
30W/40W/50W
Lumens
6250 lm
Color Temperature
3500K/4000K/5000K
Housing Material
Iron
CRI
>80
IP Rating
IP20
Beam Angle
110°
Color
White

Description

Beyond LED CLASSIC Basket Troffers offer uniform illumination and excellent energy savings when you replace traditional T5, T8, or T12 fluorescent troffers. Our CLASSIC troffers deliver soft, glare-free ambient lighting in a popular center-basket design and are 3 wattage and 3 CCT adjustable. The slim profile and energy-saving LED technology make CLASSIC the ideal choice for renovation or new construction.


  • •Available in 2x2 & 2x4
  • •Wattage Adjustable
  • •Adjustable CCT 3500K / 4000K / 5000K
  • •Beam Angle 110° Degree
  • •0-10V Dimmable
  • •Matte white paint finish
  • •Input Voltage 120-277Vac 50-60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.