Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
APTIVE, LED Downlight, 15 W, 1050 Lm, Ad CCT 27K-3K-35K-4K-5K, 120V, 6, Triac Dimmable, 12PK
- Mfr # 156731-1
- Zoro # G315189039
product price:
$
91.29
/pk of 12, $7.61/ea
Key Features
Lumens
1050 lm
Voltage
120V AC
Length
7.36 in
Width
7.36 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156731-1
- Zoro #
- G315189039
- UPC #
- 850054884701
- Country of Origin
- China
- Lumens
- 1050 lm
- Voltage
- 120V AC
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Watts
- 15W
- CRI
- >90
- Housing Material
- Aluminum
- Beam Angle
- 100°
- Color
- White
- Location Rating
- Wet
Dimensions
- Length
- 7.36 in
- Width
- 7.36 in
- Depth
- 2.19 in
Description
Our new APTIVE LED Downlight is economical and is equipped with a smooth trim that fits most manufacturer's 6'' recessed can style housings. It utilizes adjustable torsion springs, can be Triac Dimming and maintains 70% light output after 35,000 hours of use. This makes it perfect for applications such as multi-family residences, retail shops and offices.
- •Up to 70 Lumens per watt
- •Triac Dimming
- •Input Voltage 120V / 60Hz
- •Available in 6 Inches
- •No flickering-free driver
- •Adopt spinning Aluminum as heat sink
- •High efficiency and energy-saving LED driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.