LED Downlight, 15 Watt, 1050 LM, Adj CCT 2700K-3000K-3500K-4000K-5000K, 120V, 6inch, , 12PK
- Mfr # 156731
- Zoro # G022967050
product price:Â
$
141.99
/pk of 12, $11.83/ea
Free Shipping & Returns
Key Features
Lumens
1,050 lm
Voltage
120V AC
Length
3 in
Width
8 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156731
- Zoro #
- G022967050
- UPC #
- -
- Country of Origin
- China
- Lumens
- 1,050 lm
- Voltage
- 120V AC
- Damp/Wet Rating
- Wet Location
- Temp. Range
- -20 Degrees to 40 Degrees C
- Housing Material
- Aluminum
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Color
- White with Baffle
- CRI
- ≥90
- Watts
- 15 W
Dimensions
- Length
- 3 in
- Width
- 8 in
- Height
- 2 in
Description
APTIVE LED Downlight is a cost-effective and versatile lighting solution, designed to fit most 6" recessed can-style housings. Featuring a smooth trim and adjustable torsion springs, the APTIVE ensures easy installation and a secure fit. With Triac dimming and five adjustable CCT options, it provides customizable lighting for environments such as multi-family residences, retail shops, offices, and more. Built for durability, the APTIVE LED Downlight offers long-lasting performance with a flicker-free driver and spinning aluminum heat sink to ensure optimal heat management. This downlight is a reliable and energy-efficient choice for various applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.