ARCHITECTURAL LED BOLLARD, Adj Watt 14/19/24, 1680 LM, Adj CCT 3000K/4000K/5000K, 43.6", Type V
- Mfr # 157260
- Zoro # G023548111
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Watts
14W/19W/24W
Protection Rating
IP65
Voltage
120V to 277V
Bollard Material
Die Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157260
- Zoro #
- G023548111
- UPC #
- -
- Country of Origin
- China
- Watts
- 14W/19W/24W
- Protection Rating
- IP65
- Voltage
- 120V to 277V
- Bollard Material
- Die Cast Aluminum
- Color
- Bronze
- Lumens
- 1680 lm
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- ≥80
Dimensions
- Width
- 8 in
- Height
- 15 in
- Length
- 8 in
Description
Meridian Architectural LED Bollard features a refined dome reflector design suited for modern outdoor environments that delivers soft, omni-directional light, fitting seamlessly into contemporary layouts. It supports field-selectable wattage and adjustable CCT, making it adaptable across different lighting conditions while maintaining consistent output with Type V distribution. Designed for reliability, the fixture uses die-cast aluminum with a bronze finish and carries IP65 and IK08 ratings. A built-in photocell allows automatic dusk-to-dawn operation without additional controls. It is well-suited for landscaped areas, residential communities, and campus pathways.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.