ARCHITECTURAL LED BOLLARD, Adj Watt 14/19/24, 2880 LM, Adj CCT 3000K/4000K/5000K, 39.2", Type V
- Mfr # 157258
- Zoro # G123548110
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40 Degrees to 50 Degrees C
Length
8 in
Bollard Material
Die Cast Aluminum
Height
10 in
CRI
≥80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157258
- Zoro #
- G123548110
- UPC #
- -
- Country of Origin
- China
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Bollard Material
- Die Cast Aluminum
- CRI
- ≥80
- Lumens
- 2880 lm
- Color
- Bronze
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Protection Rating
- IP65
- Watts
- 14W/19W/24W
- Voltage
- 120V to 277V
Dimensions
- Length
- 8 in
- Height
- 10 in
- Width
- 8 in
Description
Pinnacle Architectural LED Bollard features a sleek flat open-frame design head suited for modern outdoor environments. It includes field-selectable wattage and adjustable CCT for flexibility across lighting needs. With strong lumen output and Type V distribution, it provides uniform illumination across walkways and open areas. Constructed from die-cast aluminum with a bronze finish, it is rated IP65 and IK08 for durability. An integrated photocell enables automatic dusk-to-dawn operation, reducing manual control. Suitable for pathways, entrances, driveways, and commercial landscaping requiring consistent lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.