ARCHITECTURAL LED BOLLARD, Adj Watt 14/19/24, 2880 LM, Adj CCT 3000K/4000K/5000K, 42", Type V
- Mfr # 157261
- Zoro # G823548113
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
CRI
≥80
Operating Temp. Range
-40 Degrees to 50 Degrees C
Bollard Material
Die Cast Aluminum
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157261
- Zoro #
- G823548113
- UPC #
- -
- Country of Origin
- China
- Color
- Bronze
- CRI
- ≥80
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Bollard Material
- Die Cast Aluminum
- Voltage
- 120V to 277V
- Watts
- 14W/19W/24W
- Lumens
- 2880 lm
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Protection Rating
- IP65
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 13 in
Description
Halo Architectural LED Bollard features a wide-brim circular ring head that casts broad, downward-directed light across outdoor spaces. It delivers broad, uniform illumination through Type V distribution, while field-selectable wattage and adjustable CCT provide flexibility for different applications. For outdoor durability, it features die-cast aluminum construction with a bronze finish, along with IP65 and IK08 ratings. The integrated photocell enables automatic dusk-to-dawn lighting based on ambient conditions. Appropriate for entrances, hospitality settings, and commercial exteriors requiring reliable area lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.