BRIGHTFIT LED T8 Tube -Adj WT 12W-22W, 2750 Lumens, 4ft Clear Lens Type A+B Double En Power, 25PK

  • Mfr # 156997

  • Zoro # G215622780


product price:  $158.99
/pk 25, $6.36/ea
Free Shipping & Returns

Key Features

Voltage
120-277Vac
Watts
Adj Watt 12W/15W/18W/20W/22W
Lumens
2750Lm
Length
47.75 in
Bulb Beam Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156997
Zoro #
G215622780
UPC #
850068117444
Country of Origin
China

Dimensions

Length
47.75 in

Details

Voltage
120-277Vac
Watts
Adj Watt 12W/15W/18W/20W/22W
Lumens
2750Lm
Bulb Beam Angle
140°
IP Rating
IP20
Color
White

Description

Our new BrightFit T8 4FT Tube offers significant energy efficiency and lifetime improvements over fluorescent lamps. BrightFit is made of full Aluminum housing with PC Cover Clear lens which makes BrightFit the most durable 4FT tube of its kind. Our BrightFit lamps are installed by bypassing existing fluorescent ballasts and hard-wiring tombstone lamp-holders directly to incoming AC power leads.


  • Up to 125LM/W
  • CCT 3500K/4K/5K/5700K/6500K
  • Input Voltage 120-277Vac
  • Type A+B with G13 Base, Double Ended Power & requires ballast bypass
  • Aluminum Housing with clear PC Cover
  • ETL Listed
  • 5 Years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products