LED T8 Tube, Adj Watt 36W-60W, 7500 LM, Adj CCT 4K-6500K, 8ft, Frosted Lens, Double Ended Power, 10PK
- Mfr # 157101
- Zoro # G622967047
product price:Â
$
217.99
/pk of 10, $21.80/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
36 W/48 W/60 W
Lumens
7,500 lm
Width
94 in
Operating Temp.
-20°C to 50°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157101
- Zoro #
- G622967047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 94 in
- Length
- 6 in
- Depth
- 5 in
Details
- Voltage
- 120V to 277V
- Watts
- 36 W/48 W/60 W
- Lumens
- 7,500 lm
- Operating Temp.
- -20°C to 50°C
- IP Rating
- IP20
- Color Temp.
- 4 K/5 K/6500 K
- Material
- Aluminum & PC Housing
- Color
- White
- CRI
- ≥80
Description
CONVEX T8 Tube is a high-performance lighting solution designed for commercial and industrial environments such as warehouses, supermarkets, gymnasiums, and large retail spaces. This 8 ft Type B model delivers bright, efficient illumination at 125 lumens per watt with selectable wattages and adjustable color temperatures. It features a double-ended power configuration and is available in frosted or clear lens options. Built for durability and long-lasting performance, the CONVEX tube is ETL listed for safety and compliance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.