CROSS 2nd Gen, LED Corncob Bulb, Adj Wattage 18W/27W/36W, 5112 Lm, Adj CCT 3K-4K-5K, Base E26, IP64

  • Mfr # 156814

  • Zoro # G015188806


product price:  $43.99
/ea

Key Features

Voltage
100-277V AC
Watts
18W/27W/36W
Bulb Housing
PC, Aluminum
Color Temperature
3000K/4000K/5000K
Lumens
5112 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156814
Zoro #
G015188806
UPC #
850060855702
Country of Origin
China

Dimensions

Length
3.34 in
Width
3.34 in

Details

Voltage
100-277V AC
Watts
18W/27W/36W
Bulb Housing
PC, Aluminum
Color Temperature
3000K/4000K/5000K
Lumens
5112 lm
Color Rendering Index
>80
Bulb Beam Angle
193 Degrees
IP Rating
IP64
Color
White

Description

The Cross 2nd Gen Corncob from Beyond LED Technology is the newest, most innovative and feature-rich product of 2024. Cross 2nd Gen corn lights are wattage-adjustable corn bulbs designed for fully enclosed fixtures. Cross 2nd Gen Corn bulbs are meant to save energy in fixtures that formerly utilized metal halide or high-pressure sodium lights while maintaining a high Lumen output. These high-output LEDs are ideal for post top lights, shoebox fixtures and other high intensity lighting.


  • •Up to 142 lumens per watt
  • •Enclosure provides a water-tight seal making it suitable for outdoor application
  • •Integral LED driver (non-isolated), eliminates the need for an external driver or ballast
  • •High Quality and Efficacy Lumiled 2835 chips
  • •This product is IP64 rated, therefore, it is waterproof and dust proof rating
  • •Universal operation at 100-277Vac 50-60Hz
  • •High-reliability internal driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products