FLOW, LED Backlit Panel, Adj Watt 29W/34W/39W/49W, 6125L, Adj CCT 4K-5K-65K, 120V-277V, 2'X4', 2PK

  • Mfr # 156710-1

  • Zoro # G815189003


product price:  $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Watts
29W/34W/39W/49W
Color Temperature
4000K/5000K/6500K
CRI
>80
Length
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156710-1
Zoro #
G815189003
UPC #
850054884688
Country of Origin
China

Dimensions

Length
47.75 in
Width
23.74 in
Depth
1.85 in

Details

Voltage
120-277V AC
Watts
29W/34W/39W/49W
Color Temperature
4000K/5000K/6500K
Lumens
6125 lm
CRI
>80
Material
Aluminum
IP Rating
IP20
Beam Angle
120°
Color
White

Description

Beyond LED FLOW Backlit panels are ultra thin, super bright which offers uniform illumination and excellent energy savings. Our FLOW panels deliver soft, glare-free, ambient lighting in a popular backlit design. FLOW is available in 4 Adjustable wattages and 3 Adjustable CCT. The slim profile and energy-saving LED technology makes the FLOW the ideal choice for renovation or new construction. It is also suitable for use in commercial buildings, libraries, hospitals etc.


  • •Available in 2x2 & 2x4
  • •4 Adjustable wattages
  • •3 Adjustable CCT 4000K/5000K/6500K
  • •Dimmable 0-10V
  • •Aluminum housing
  • •Super slim design with durable construction
  • •Built-in standard earthquake clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.