GLOW PATH, LED Bollard, Adj Watt 12W-24W, 2640 Lumens, Adj CCT 3000K-5000K, 120-277Vac, 42 inch

  • Mfr # 157033

  • Zoro # G216312543


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Adj CCT 3000K/4000K/5000K
Watts
12W/18W/24W
Bollard Material
Die Cast Aluminum
CRI
>70
Lumens Per Watt
Up to 110-lm/W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157033
Zoro #
G216312543
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Length
42 in
Width
6.3 in

Details

Color Temperature
Adj CCT 3000K/4000K/5000K
Watts
12W/18W/24W
Bollard Material
Die Cast Aluminum
CRI
>70
Lumens Per Watt
Up to 110-lm/W
Color
Black
IP Rating
IP65

Description

The GLOW PATH LED Bollard Light from Beyond LED Technology is the ideal choice for enhancing outdoor spaces with both style and performance. Perfect for pathways, walkways, gardens, and landscapes, this bollard light features adjustable wattages 12W, 18W, 24W and customizable CCT options 3K, 4K, 5K, allowing you to set the perfect lighting atmosphere to suit any setting. Built with die-cast aluminum housing and a polycarbonate lens, the GLOW PATH offers unmatched durability and weather resistance, ensuring reliable operation for years. Delivering up to 110 lumens per watt, it provides bright, energy- efficient lighting, with installation flexibility available in 36 & 42 heights to +meet your specific needs.


  • Up to 110-lm/W
  • Adj CCT 3000K/4000K/5000K
  • 0-10V Dimmable
  • Driver Surge Protection L-N:4KV LN-PG:5KV
  • Die Cast Aluminum
  • UL & DLC listed
  • 5 Years Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.