LED Area Light, 100W-150W, 25500 Lm, CCT 4000K-5700K, 3-Pin Sensor Receptacle, Universal Bracket
- Mfr # 157263
- Zoro # G723548107
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Lumens
25500 lm
Operating Temp. Range
Without Motion Sensor: -40 Degrees to 50 Degrees C; With Motion Sensor: -30 Degrees to 50 Degrees C
CRI
≥80
Housing Material
Die Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157263
- Zoro #
- G723548107
- UPC #
- -
- Country of Origin
- China
- Color
- Bronze
- Lumens
- 25500 lm
- Operating Temp. Range
- Without Motion Sensor: -40 Degrees to 50 Degrees C; With Motion Sensor: -30 Degrees to 50 Degrees C
- CRI
- ≥80
- Housing Material
- Die Cast Aluminum
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K, 5000 K, 6500 K
- Watts
- 100W / 120W / 150W
- IP Rating
- IP65
Dimensions
- Depth
- 12 in
- Width
- 5 in
- Length
- 24 in
Description
The Zoho 6th Generation Area Light from Beyond LED Technology is a trusted, high- Performance outdoor lighting solution, built for durability and designed with a slim, modern profile. Delivering up to170 lumens per watt, it ensures superior energy efficiency while offering adjustable wattage and CCT for flexible project customization. Constructed from rugged die-cast aluminum and finished in a sleek bronze housing, the Zoho 6th Gen combines top-tier performance with contemporary aesthetics. A universal mounting bracket allows for quick, hassle-free installation-perfect for parking lots, loading docks, and general area lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.