LED Area Light, 150 Watt, 19500 Lumens, 5000K, 480V, Universal Bracket, Bronze Housing
- Mfr # ZPS-ZD471-150W.V9-50K-E11-J3-F1-PSP-T3
- Zoro # G311253970
product price:
$
295.99
/ea
Free Shipping & Returns
Key Features
Lumens
6000 LM
Watts
150W
Fixture Voltage
277V to 480V
Width
7"
Depth
21"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPS-ZD471-150W.V9-50K-E11-J3-F1-PSP-T3
- Zoro #
- G311253970
- UPC #
- 850040513318
- Country of Origin
- China
Dimensions
- Width
- 7"
- Depth
- 21"
- Length
- 12"
Details
- Lumens
- 6000 LM
- Watts
- 150W
- Fixture Voltage
- 277V to 480V
- CRI
- >80
- Color Temperature
- 5000 K
- Color
- Bronze
- Housing Material
- Die-Cast Aluminum
- IP Rating
- IP65
- Beam Angle
- 160 Degrees x 65 Degrees (Type III)
Description
Beyond LED Technology's i9 3rd Gen Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Lumileds
- •Ultra-thin sleek design
- •Heat-resistant polycarbonate optical lens
- •480V
- •Up to 135 lumens per watt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.