Shop WESTGATE
See all product information
Create Account
4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT, 3000K/4000K/5000K, White
- Mfr # WCPL-UD-4FT-50W-MCT-D
- Zoro # G824884913
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0.95
Weight
12.13 lb
Height
2.36 in
Operating Temp. Range
-22 Degrees to 104 Degrees F
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCPL-UD-4FT-50W-MCT-D
- Zoro #
- G824884913
- UPC #
- 845060053791
- Country of Origin
- China
- Power Factor
- >0.95
- Weight
- 12.13 lb
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Dimmable
- 0~10V Dimmable
- Housing Material
- Anodized Aluminum
- Lumens
- 5500LM
- CRI
- >80
- BUG Rating
- B1-U5-G1
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 50W
- Standards
- UL
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Item
- 4Ft Decorative Perforated Wall Light 50W Direct Indirect 3Cct
- Finish
- White
- Lens Type
- Perforated Lens
Dimensions
- Height
- 2.36 in
- Length
- 49.02 in
- Width
- 7.2 in
Description
The Westgate WCPL-UD-4FT-50W-MCT-D is a 4ft decorative perforated wall light 50w direct indirect 3cct. It delivers 5500LM of 3000K/4000K/5000K light at 50W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, BUG rating B1-U5-G1. Light source: LED. Lens: Perforated Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.