Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Area Light, Watt - 100W-150W, 24000 Lm, Adj CCT 3000-5000K, Universal Bracket, Bronze Housing
- Mfr # 157274
- Zoro # G211253957
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Lumens
9360 LM
Watts
100W
Fixture Voltage
120V to 277V
IP Rating
IP65
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157274
- Zoro #
- G211253957
- UPC #
- 850048885769
- Country of Origin
- China
Dimensions
- Width
- 13.11"
- Depth
- 6.3"
- Length
- 19.6"
Details
- Lumens
- 9360 LM
- Watts
- 100W
- Fixture Voltage
- 120V to 277V
- IP Rating
- IP65
- CRI
- >80
- Color Temperature
- 5000 K
- Color
- Bronze
- Housing Material
- Die-Cast Aluminum
- Beam Angle
- 155 Degrees x 90 Degrees (Type III)
Description
Beyond LED Technologys i9 5th Gen Area light is the most economical and newest 2022 model. Our i9 5th Gen Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 5th Gen Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.