Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Area Light, Watt - 100W-150W, 24000 Lm, Adj CCT 3000-5000K, Universal Bracket, Black Housing
- Mfr # 157275
- Zoro # G311253949
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Lumens
24,000 lm
Watts
Adj Watt 100W/120W/150W
Fixture Voltage
120V to 277V
IP Rating
IP65
Width
13.11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157275
- Zoro #
- G311253949
- UPC #
- 850048885776
- Country of Origin
- China
- Lumens
- 24,000 lm
- Watts
- Adj Watt 100W/120W/150W
- Fixture Voltage
- 120V to 277V
- IP Rating
- IP65
- Color Temperature
- 3000K/4000K/5000K
- CRI
- >80
- Color
- Black
- Housing Material
- Die-Cast Aluminum
- Beam Angle
- 155 Degrees x 90 Degrees (Type III)
Dimensions
- Width
- 13.11"
- Length
- 19.6"
- Depth
- 6.3"
Description
Beyond LED Technologys i9 5th Gen Area light is the most economical and newest 2022 model. Our i9 5th Gen Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 5th Gen Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.