SWOA Series LED Area Light, CCT/Power/Distribution Selectable, 120-277V
- Mfr # SWOA-300-SD345-VS-CP-BR-U
- Zoro # G823654142
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Housing Finish
Bronze powder coat
Fixture Housing Material
Die-Cast Aluminum
For Use With
4 in or 5 in round or square poles, 2-3/8 in tenon, wall mounting
Height
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWOA-300-SD345-VS-CP-BR-U
- Zoro #
- G823654142
- UPC #
- 190622112240
- Country of Origin
- Viet Nam
- Voltage
- 120V AC to 277V AC
- Housing Finish
- Bronze powder coat
- Fixture Housing Material
- Die-Cast Aluminum
- Item
- LED Area Light
- For Use With
- 4 in or 5 in round or square poles, 2-3/8 in tenon, wall mounting
- Includes
- Universal adjustable arm, two 6 ft conductor whips
- Color
- Bronze
- Application
- Parking lots, pathways, and building facades
Dimensions
- Height
- 2.4 in
- Length
- 22.2 in
- Width
- 14 in
Description
The Trace-Lite SWOA Series LED Area Light is a highly versatile, energy-efficient outdoor lighting solution designed for commercial and industrial applications requiring maximum flexibility and performance. Engineered with a sleek one-piece die-cast aluminum housing, the SWOA Series delivers exceptional durability, thermal management, and long-term reliability in demanding environments. The fixture features field-selectable wattage, color temperature, and light distribution, allowing complete customization on-site. Available configurations provide lumen packages ranging from approximately 14,500 to 49,000 lumens, with selectable color temperatures of 3000K, 4000K, and 5000K. In addition, users can switch between Type III, Type IV, and Type V distributions to optimize lighting layouts for parking lots, roadways, pathways, and building exteriors. High-efficiency LEDs deliver up to 160 lumens per watt, reducing energy consumption while maintaining strong, uniform illumination. The fixture is designed with zero uplight, helping to minimize light pollution and support Dark Sky compliance where required. Constructed with a rugged die-cast aluminum housing, stainless steel hardware, and integrated heat sink fins, the SWOA Series is built for long-term performance in harsh outdoor environments. The fixture is cULus listed for wet locations, IP65 rated, and DLC Premium qualified for energy rebate programs. The SWOA Series includes a universal adjustable mounting arm as standard, allowing installation on square or round poles, slipfitter tenons, or wall mounting without additional accessories. This simplifies installation and reduces project complexity. Operating on universal 120-277VAC input, with optional higher voltage configurations available, the fixture includes standard 0-10V dimming capability for integration with lighting control systems. Additional options include photocontrols, occupancy sensors, and Bluetooth controls for enhanced energy savings and automation. Ideal for parking lots, campuses, roadways, pathways, and commercial building exteriors, the Trace-Lite SWOA Series LED Area Light provides a powerful, adaptable, and energy-efficient solution for modern outdoor lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.