Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Backlit Panel, Adj Watt 20W-40W, 5000 LM, Adj CCT 3000K-6500K, 100-277Vac, 2'X2', 4PK
- Mfr # 157062
- Zoro # G922967037
product price:Â
$
132.99
/pk of 4, $33.25/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
CRI
≥80
IP Rating
IP20
Length
24 in
Lumens
5,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157062
- Zoro #
- G922967037
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 277V
- Watts
- 20 W/25 W/30 W/35 W/40 W
- CRI
- ≥80
- IP Rating
- IP20
- Lumens
- 5,000 lm
- Material
- Metal Housing + PS Cover
- Color Temp.
- 3 K-3500 K-4 K-5 K-6500 K
- Fixture Housing Color
- White
- Fixture Temp. Range
- -20°C to 35°C
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 2 in
Description
ECOPANEL LED Backlit Panels offer exceptional value with ultra thin, super-bright performance and uniform illumination, all while being one of the most economical options available. These panels provide outstanding energy efficiency and offer adjustable wattage and CCT options, allowing for maximum flexibility to meet the lighting needs of any environment at a low price point. Designed with a sleek backlit design, the ECOPANEL provides soft, ambient lighting that enhances the atmosphere of any space. The slim profile and advanced LED technology make the ECOPANEL the ideal choice for both renovations and new construction projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.