Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Cloud Panel With Built-in Downlight, Adj Watt 30W-72W, Adj CCT 3K-6500K, 100-277V, 2'X4', 2PK
- Mfr # 157153
- Zoro # G622967061
product price:
$
70.59
/pk of 2, $35.30/ea
Key Features
Voltage
100V to 277V
Lumens
9,360 lm
Material
Drop Ceiling Fixture
Width
24 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157153
- Zoro #
- G622967061
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 277V
- Watts
- 30 W/40 W/50 W/60 W/72 W
- Lumens
- 9,360 lm
- Material
- Drop Ceiling Fixture
- CRI
- ≥80
- Fixture Temp. Range
- -20°C to 35°C
- Color Temp.
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Fixture Housing Color
- White
- IP Rating
- IP20
Dimensions
- Width
- 24 in
- Length
- 48 in
- Height
- 2 in
Description
LED Cloud Panel with 4” Downlight is a unique and innovative lighting solution that combines functional illumination with a natural daylight effect. The central downlight provides focused, task-oriented lighting, while the surrounding rectangular frame emits a soft, sky-like glow that mimics natural daylight-creating the feeling of daytime even at night. Designed for both retrofit and new construction projects, this 2x4 ft panel offers adjustable wattage and CCT for optimal flexibility across different spaces. Its backlit design ensures uniform brightness, enhanced efficiency, and a visually comfortable lighting experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.