
LED Backlit Panel Adj Watt 30W-72W, 9000 Lumens Adj CCT 3000K-6500K, 100-277Vac, 2'X4', 4PK
Mfr # 156995
Zoro # G416047580
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
CRI
>80
Material
Metal Housing + PS Cover
Width
23.74 in
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156995
Zoro #
G416047580
UPC #
-
Country of Origin
China
Dimensions
Width
23.74 in
Length
47.75 in
Height
1.3 in
Details
IP Rating
IP20
CRI
>80
Material
Metal Housing + PS Cover
Fixture Housing Color
White
Voltage
100-277Vac
Watts
Adj Watt 30W/40W/50W/60W/72W
Color Temperature
Adj CCT 3K-3500K-4K-5K-6500K
Lumens
9000Lm
Beam Angle
120°
Description
The ECOPANEL LED Backlit Panels offer exceptional value with ultra-thin, super-bright performance and uniform illumination, all while being one of the most economical options available. These panels provide outstanding energy efficiency and offer adjustable wattage and CCT options, allowing for maximum flexibility to meet the lighting needs of any environment at a low price point. Designed with a sleek backlit design, the ECOPANEL provides soft, ambient lighting that enhances the atmosphere of any space.
- Up to 125-lm/W
- CCT 3K/3500K/4K/5K/6500K
- Input Voltage 100-277Vac
- Uniform light effect with PS Lens
- Metal Housing + PS Cover
- ETL and DLC Listed
- 5 Years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.