Beyond Led Technology
LED Bathroom Vanity Mirror |36 X 48|74.4W|4290 Lumens|Adjustable CCT 3K-6K | On/Off Touch Sensor
Mfr # BLT-ICON3648
Zoro # G911258344
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mirror
- Height 6"
- Length 56"
- Width 44"
- Voltage 100-120Vac
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- ECM INDUSTRIES Pull Chain Switch (GSW-32)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- Beyond Led Technology Vanity Lights