Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Cooler Light, 30 Watt, 3900 Lumens, 5700K, 100-277Vac, 6ft, 6PK
- Mfr # 156839
- Zoro # G522967031
product price:Â
$
196.99
/pk of 6, $32.83/ea
Free Shipping & Returns
Key Features
Watts
30 W
Color
White
Length
2 in
Depth
2 in
CRI
≥80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156839
- Zoro #
- G522967031
- UPC #
- -
- Country of Origin
- China
- Watts
- 30 W
- Color
- White
- CRI
- ≥80
- Color Temp.
- 5700 K
- Material
- Anodized Aluminum
- Voltage
- 100 - 277 V
- Temp. Range
- -25°C to 20°C
- IP Rating
- IP65
- Lumens
- 3,900 lm
Dimensions
- Length
- 2 in
- Depth
- 2 in
- Width
- 68 in
Description
LED Cooler Lights are designed to deliver high efficiency, wide-beam illumination, making them the ideal lighting solution for refrigerated display cases, freezers, and walk-in coolers. These lights not only enhance the visibility of food and product displays but also consume less energy and operate cooler than traditional fluorescent bulbs, helping reduce energy costs and optimize performance. Perfect for supermarkets, grocery stores, restaurants, and convenience stores, the ELKO 2nd Gen LED Cooler Lights provide bright, consistent lighting that makes products more appealing and improves the shopping experience. Whether illuminating fresh produce in refrigerated units or showcasing frozen foods, these lights bring out the best in your displays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.