Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Cooler Light, 40 Watt, 5200 Lumens, 5700K, 100-277V, 6ft, ETL & DLC Listed, 6PK
- Mfr # 157068
- Zoro # G322967088
product price:Â
$
194.99
/pk of 6, $32.50/ea
Free Shipping & Returns
Key Features
Temp. Range
-20°C to 40°C
Color
White
Width
75 in
Depth
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157068
- Zoro #
- G322967088
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 75 in
- Depth
- 2 in
- Length
- 2 in
Details
- Temp. Range
- -20°C to 40°C
- Color
- White
- IP Rating
- IP20
- CRI
- ≥80
- Color Temp.
- 5700 K
- Watts
- 40 W
- Material
- Aluminum+PC
- Lumens
- 5,200 lm
- Voltage
- 100 - 277 V
Description
It is a leader in innovative refrigerated display lighting solutions. Our Alta Cooler Light and Freezer Lamps provide 5700K CCT lighting that enhances the visual appeal of food and product displays in freezers and walk-in refrigerator cases. These lights produce a wider beam, ensuring even light distribution, creating attractive and well-lit displays that improve visibility and showcase products more effectively. Designed for energy efficiency, the Alta Cooler Light and Freezer Lamps consume less energy and operate cooler than traditional fluorescent freezer bulbs. This helps to lower operating costs, reduce heat buildup, and maintain the optimal temperature inside refrigerated units, ultimately reducing the risk of food spoilage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.