Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Crystal Wall Sconce, 12 Watt, 420 Lm, Adj CCT 2700K-3000K-3500K-4000K-5000K, 120V, 12.2 inch
- Mfr # 157034
- Zoro # G722967084
product price:Â
$
52.45
/ea
Key Features
Height
3 in
Width
13 in
Fixture Voltage
120V AC
IP Rating
IP65
CRI
≥80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157034
- Zoro #
- G722967084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 13 in
- Length
- 5 in
Details
- Fixture Voltage
- 120V AC
- IP Rating
- IP65
- CRI
- ≥80
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Watts
- 12 W
- Housing Material
- Aluminium + Metal + Glass
- Lumens
- 420 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Color
- Matte Black
Description
It is an elegant and modern lighting solution designed to elevate the ambiance of any space. Its sophisticated design, featuring a bubble-textured crystal glass panel, creates a soft, diffused light that reduces glare while providing a warm, inviting glow. Perfect for both residential and commercial applications, this sleek fixture is ideal for enhancing the atmosphere of hotel lobbies, hallways, patios, and entryways. The combination of durable aluminum, metal, and crystal glass ensures a timeless aesthetic and long-lasting performance, making it a perfect choice for high-end commercial environments and luxury spaces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.