Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Flat Panel, Adj Watt 24/29/32/39, 5004 Lumens, Adj CCT 3500K-4000K-5000K, 120V-277V, 2X2, 4PK
- Mfr # BLT-BPLED-2X2-24/29/32/39W/D10/U/50/HL
- Zoro # G611254066
product price:Â
$
716.99
/pk of 4, $179.25/ea
Free Shipping & Returns
Key Features
Lumens
5004 LM
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Width
12.8 in
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLT-BPLED-2X2-24/29/32/39W/D10/U/50/HL
- Zoro #
- G611254066
- UPC #
- 850040513295
- Country of Origin
- China
- Lumens
- 5004 LM
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Watts
- Adjustable 24/29/32/39W
- Housing Color
- Black
- Beam Angle
- 120 Degrees
- IP Rating
- IP20
- CRI
- >80
- Housing Material
- Die-Cast Aluminum
- Battery Included
- Yes
- Battery Power
- 320 to 600 mAh
Dimensions
- Width
- 12.8 in
- Height
- 5.4"
- Length
- 8.1"
Description
Beyond LEDs New 2021 Elite Backlit Panels are the most innovative and revolutionary product of 2021. This feature-rich product is ultra-light for easy one-man installation. This Elite model is CCT Adjustable, Wattage Adjustable & it also has a built-in Emergency Driver and Junction box for easy and fast installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.