LED Portable Light, Adj Watt 60W/80W/100W, 14500 Lumns, 5000K, 120V, Yellow & Silver Housing
- Mfr # BLT-CHB04B-100WBCA1-W50K
- Zoro # G711254034
Key Features
Specifications
Details
- MFR #
- BLT-CHB04B-100WBCA1-W50K
- Zoro #
- G711254034
- UPC #
- 850048885929
- Country of Origin
- China
- Lumens
- 14500 LM
- Fixture Voltage
- 120V
- Color Temperature
- 5000 K
- Housing Color
- Black
- Beam Angle
- 355 Degrees, 106 Degrees
- IP Rating
- IP65
- CRI
- 70
- Housing Material
- Die-Cast Aluminum
- Watts
- Adjustable 60W/80W/100W
Dimensions
- Width
- 13.38 in
- Length
- 6.95"
- Height
- 4.48"
Description
Beyond LED Technologys Newest Glow Portable work Light is the newest and the most unique product of 2023. Glow delivers up to 15000 lumens and can be installed by daisy-chain up to 15 lights in a row. Our Glow light comes with 360 Degree angle with Portable Folding Wings Light, thus enabling full rotation forward and backward, making it extremely durable even in harsh environments. Our Glow Portable light can be used with 4 AAA rechargeable batteries on the lamp for emergency lighting. Its great for construction site and can be used as permanent lighting in an industrial indoor and outdoor environment.
- •Up to 145 Lumens per watt.
- •Up to 145 Lumens per watt.
- •Use 4 AAA rechargeable batteries on the lamp for emergency lighting (Ordinary
uncharged batteries cannot be used). - •The lamp cannot charge the battery when in use, need to take out and get the batteries charged.
- •Daisy-Chain Up to 15 lights.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.