Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Panel/Troffer, Adj Watt 20W/25W/30W, 3750 Lumns, Adj CCT 3500K-5000K, 2'X2', Dimmable, 4PK
- Mfr # BLT-10B-22/30/25/20/YDM/CCT(A3+B7)
- Zoro # G411254051
product price:
$
238.99
/pk of 4, $59.75/ea
Free Shipping & Returns
Key Features
Lumens
3750 LM
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Height
12"
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLT-10B-22/30/25/20/YDM/CCT(A3+B7)
- Zoro #
- G411254051
- UPC #
- 850054884480
- Country of Origin
- China
- Lumens
- 3750 LM
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- CRI
- >80
- Watts
- Adjustable 20W/25W/30W
- IP Rating
- IP20
- Beam Angle
- 110 Degrees
- Housing Color
- Black
- Housing Material
- Die-Cast Aluminum
Dimensions
- Height
- 12"
- Length
- 12"
- Width
- 9 in
Description
Beyond LED's newest KENORA architectural recessed troffer offers subtle, clean geometry in a fully luminous door-frame design. This contemporary, high quality luminaire provides superior visual comfort and is dedicated to the latest solid-state lighting and driver technology for optimal performance and energy efficiency. Available in 2x2 & 2x4 KENORA delivers stylish design and clear illumination to commercial, hospitality offices and restaurants.
- •Up to 125 Lumens per watt.
- •Adjustable Wattage 20W/25W/30W.
- •Adjustable CCT 3500K / 4000K / 5000K.
- •Architectural quality design and construction.
- •Fully luminous center panel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.