
LED Flood Light, Watt 300-500W, 77500 Lm, CCT 3K-5K, Universal Bracket/Yoke Mount/ U-Bracket Included
Mfr # 156998-1
Zoro # G921857513
product price:Â $319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156998-1
Zoro #
G921857513
UPC #
-
Country of Origin
China
Description
The most advanced and versatile flood lighting solution for 2025, delivering an impressive output of up to 77,500 lumens. With adjustable wattages from 300W to 500W and a color temperature range of 3000K to 5000K, it offers exceptional flexibility for a wide range of outdoor lighting needs. Engineered to replace traditional metal halide fixtures of 1,500W to 2,000W, the UNION sets a new standard in power and performance. Its most groundbreaking feature is the tool-free beam angle adjustability while typical flood lights require lens replacements to change beam angles, the UNION allows quick adjustments to 55 Deg, 75 Deg, or 90 Deg with just a screwdriver, enabling precise control and minimizing installation labor. It includes three mounting options Universal Bracket (for poles), U-Bracket, and Yoke Mount making it highly adaptable for both building and pole installations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.