Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Linear High Bay, 320 Watt, 38400 Lumens, 6500K, 120-277Vac, 4ft, White Housing
- Mfr # 154303-1
- Zoro # G122967080
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Lumens
38,400 lm
Fixture Voltage
120V to 277V
Length
13 in
Housing Material
Lamp Body Material Galvanized Sheet
Color Temp.
6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 154303-1
- Zoro #
- G122967080
- UPC #
- -
- Country of Origin
- China
- Lumens
- 38,400 lm
- Fixture Voltage
- 120V to 277V
- Housing Material
- Lamp Body Material Galvanized Sheet
- Color Temp.
- 6500 K
- Temp. Range
- -40 Degrees to 50 Degrees C
- IP Rating
- IP20
- CRI
- ≥80
- Watts
- 320 W
- Housing Color
- White
Dimensions
- Length
- 13 in
- Width
- 48 in
- Height
- 5 in
Description
It is the most innovative and revolutionary product of 2023. Biloxi improves focus and concentration by providing uniform illumination. Its delivered lumens of 38400 are ideal for ceiling heights of up to 20 feet. Biloxi Luminaires are easy to install and come with a variety of mounting options. Biloxi luminaires are ideal for warehouses and high-end retail outlets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.