Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED UFO High Bay, Adj Watt 100W/125W/150W, 24750 Lumens, Adj CCT 4000K/5000K/5700K, 120-277Vac
- Mfr # 157029
- Zoro # G622967054
product price:Â
$
62.39
/ea
Key Features
Lumens
24,750 lm
Fixture Voltage
120V to 277V
Housing Color
Black
CRI
≥80
Housing Material
Die-cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157029
- Zoro #
- G622967054
- UPC #
- -
- Country of Origin
- China
- Lumens
- 24,750 lm
- Fixture Voltage
- 120V to 277V
- Housing Color
- Black
- CRI
- ≥80
- Housing Material
- Die-cast aluminum
- Color Temp.
- 4000 K, 5000 K, 5700 K
- IP Rating
- IP65
- Watts
- 100 W/125 W/150 W
- Temp. Range
- -40 Degrees to 45 Degrees C
Dimensions
- Width
- 11 in
- Length
- 7 in
- Height
- 5 in
Description
TAHOE LED UFO High Bay is a feature-rich lighting fixture designed for maximum efficiency and durability. Offering up to 165 lumens per watt, the TAHOE maximizes energy savings while providing bright, consistent lighting, making it an ideal solution for warehouses, gymnasiums, manufacturing facilities, and outdoor canopies. Its wattage and CCT adjustability ensures that you can tailor the light output to your specific needs. Built to endure tough environments, the TAHOE features an IP65 rating, ensuring dustproof and water-resistant protection. With a beam angle of 90 Deg, it provides uniform, wide-area illumination for large spaces. The quick- connect driver-to optical assembly allows for easy maintenance and upgrades.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.