LED Power Supply, 150 Watt, 12 Volt DC, IP67, JLV-12150KA-US, UL Listed
- Mfr # 156673
- Zoro # G622967078
product price:Â
$
42.35
/ea
Key Features
Length
3 in
Width
9 in
Height
1 in
Current Range
0-12.5 A
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156673
- Zoro #
- G622967078
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 9 in
- Height
- 1 in
Details
- Current Range
- 0-12.5 A
- Color
- White
- Output Voltage
- 12 V DC
- Watts
- 150 W
- Material
- Plastic housing, LPV standard
- Ambient Temp. Range
- -25 Degrees to 50 Degrees C
- Voltage
- 100V to 130V
- IP Rating
- IP67
Description
The JINBO LED Power Supply provides 150 watts at a consistent 12-volt DC, ensuring your LED systems operate at peak performance. Designed with a constant voltage output and high transfer efficiency, it delivers stable power for a variety of applications. Its IP67 rating makes it dust-tight and water-resistant, suitable for both indoor and outdoor use, and it functions reliably in temperatures from -25 DegC to +50 DegC. With overload and short circuit protection, it’s UL listed for safety and has been 100% full loading and burn-in tested. Boasting a typical efficiency of over 82%, this power supply is a dependable and durable choice for your LED lighting needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.