LED UFO High Bay, Watt 160-240W, 37800Lm, CCT 3K-5K, 120-277V, Beam Angle60/80/100Deg, O-Hook Mt. Include
Mfr # 157063
Zoro # G021857512
product price:Â $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
157063
Zoro #
G021857512
UPC #
-
Country of Origin
China
Description
LED UFO High Bay Light is a highly versatile and energy-efficient lighting solution designed for a wide range of industrial and commercial applications. Offering adjustable wattages (160W, 200W, 240W) and adjustable CCT options (3000K, 4000K, 5000K), this high bay light allows you to tailor the light output to suit your specific needs. With adjustable beam angles of 60 Deg, 80 Deg, and 100 Deg, the beam angles can be easily customized using the DIP switch, providing convenient and precise control for different lighting requirements
Documents & Resources