LSL, LED Flood Light, 100 Watt, Blue, 100V-277V, 30 Degree Beam Angle, Grey Housing
- Mfr # 151333
- Zoro # G822967076
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color Tuning
Blue
Color
grey
IP Rating
IP65
Length
8 in
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151333
- Zoro #
- G822967076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Depth
- 7 in
- Width
- 15 in
Details
- Color Tuning
- Blue
- Color
- grey
- IP Rating
- IP65
- Material
- Die-Cast Aluminum
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Watts
- 100 W
- Voltage
- 100V to 277V
Description
LSL LED flood lights are the best solutions for landscaping, signage, and accent lighting in heavy commercial and residential applications. Our 100W LSL Flood Light is a power-packed, narrow-beam spotlight that produces high lumens to illuminate objects up to 98 feet away and our 36W up to 49ft. Its great for lighting flags, monuments, steeples, and bridges.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.