Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Kezia, Textured Black Industrial Stl Clear Glass
- Mfr # 6122100
- Zoro # G508585082
product price:Â
$
72.65
/ea
Key Features
Voltage
120V
Width
7.28 in
Length
8.46"
Description/Special Features
Fixture Housing Color
Text Blk W/Ind Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122100
- Zoro #
- G508585082
- UPC #
- 024034612213
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black with Industrial Steel Accents
- Description/Special Features
- Fixture Housing Color
- Text Blk W/Ind Steel
- Housing Material
- Steel/Glass
Dimensions
- Width
- 7.28 in
- Length
- 8.46"
Description
Add an inviting glow to your home with the Westinghouse Kezia outdoor wall lantern. Clear glass, textured black and industrial steel finish give this two-tone design its transitional appearance. Install this wall lantern by your front or back entryway or garage door or as an accent for your porch, deck, or balcony.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61221.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.